Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Solders & Supplies
Solders & Supplies - Various
Body Solder Stick (Tin/Lead-28/72) - 0.5kg - 34949
By CONNECT
Order Code:
ZT3599114S
£19.99
Inc VAT (20%)
£21.99
9% off
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/solders-and-supplies-various/body-solder-stick-tin-lead-28-72-0-5kg-34949/p/ZT3599114S
Add to quotation
View all Solders & Supplies - Various
Description
Tinman Solder Stick
Composition : 28% Tin, 72% Lead
0.5 kilogram weight
Pack 1 pce
Tags:
#ReducedPrice
Specifications
Specifications for Body Solder Stick (Tin/Lead-28/72) - 0.5kg - 34949
Product Type
Solder Stick
Weight
0.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome