Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Solders & Supplies
Solders & Supplies - Various
Solder Wire - 16 SWG 1.6mm - 0.5kg Reel - 34944
By CONNECT
Order Code:
ZT3599010S
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/solders-and-supplies-various/solder-wire-16-swg-1-6mm-0-5kg-reel-34944/p/ZT3599010S
Add to quotation
View all Solders & Supplies - Various
Description
Material : 40% Tin/60% Lead
Flux impregnated
Pack of 1
0.5kg Reel
See full description
Specifications
Specifications for Solder Wire - 16 SWG 1.6mm - 0.5kg Reel - 34944
Pack Quantity
1
Product Type
Solder Wire
Diameter
1.6mm
Weight
0.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome