3.0mm Silbralloy Copper - Copper Brazing Alloy
0
1

3.0mm Silbralloy Copper - Copper Brazing Alloy

Order Code: ZT1000878XCopy

£1.54 Inc VAT (20%)
£1.656.5% off


Description

Silbralloy™
2% silver, 91.7% copper, 6.3% phosphorous. Melting range 644-825°C. Conforms to CP105-CP2.

Specifications for 3.0mm Silbralloy Copper - Copper Brazing Alloy
  • Main Composition
    2% Silver
    6.3% Phosphorous
    91.7% Copper
  • Diameter
    3
  • Pack Quantity
    1
  • Melting Range
    644 to 825°C