Electronic Lead-Free Solder Sn100Ni100+, 1mm 70g

Order Code: ZT3145180S

£20.99 Inc VAT (20%)


Description

The Weller Electronic Lead-Free Solder is ideal for soldering semi-professional soldering tasks.

Sn100Ni+EN ISO 9453. 2.5% Flux EN ISO9454.

Specifications:

Diameter: 1.0mm.
Size: 70g Spool.

See full description
Specifications for Electronic Lead-Free Solder Sn100Ni100+, 1mm 70g
  • Size
    70g
  • Diameter
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome