Electronic Lead-Free Solder Sn97Cu3, 2mm 70g

Order Code: ZT3145168S

£17.99 Inc VAT (20%)


Description

The Weller Electronic Lead-Free Solder is ideal for soldering semi-professional soldering tasks.

Sn97Cu3/DIN EN ISO 9453. Standard 2.2%.

Specifications:

Diameter: 2.0mm.
Size: 70g Spool.

Technical Specs
Diameter: 2.0mm
Size: 70g Spool

See full description
Specifications for Electronic Lead-Free Solder Sn97Cu3, 2mm 70g
  • Size
    70g
  • Diameter
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome