General Purpose Solder - Lead Free
0
1

General Purpose Solder - Lead Free

Order Code: ZT3521548SCopy

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

ENVIRONMENTALLY FRIENDLY: This general purpose solder is lead free and better for the environment. VERSATILE: Ideal for general purpose soldering jobs, it is supplied in handy storage container. DIMENSIONS: It has a diameter of 1mm and is approximately 190cm in length when fully extended.

Specifications for General Purpose Solder - Lead Free
  • Diameter
    1mm
  • Length
    190cm
  • Product Type
    General Purpose Solder