GR100 1.60mm 99C Solder 5 00GM

Order Code: ZT1000870X

£62.99 Inc VAT (20%)


Description

99.3% tin and 0.7% copper. Uses the non-corrosive Ersin 362 flux giving excellent solder spread and fast wetting. Designed to be substituted for tin/lead alloys in all electronics assembly soldering operations. Melting range: 225 - 230°C.

Specifications for GR100 1.60mm 99C Solder 5 00GM
  • Weight
    500
  • Diameter
    1.6
  • Main Composition
    0.7% Copper
    99.3% Tin
  • Pack Quantity
    1
  • Melting Range
    225 to 230°C
  • MFR Part No.
    GRS1640

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome