0
1
2

Silver-flo 55 Cadmium Free 55% Silver Brazing Filler Metal. 1.5 x 600mm Rod

Order Code: ZT1000875X

£8.19 Inc VAT (20%)


Description

Silver-Flo 55
55% silver, 21% copper, 22% zinc and 2% tin. Melting range 630 - 660°C. General purpose solder. Complies to BS1845/AG2.
Average length: 600mm.

Specifications for Silver-flo 55 Cadmium Free 55% Silver Brazing Filler Metal. 1.5 x 600mm Rod
  • Length
    600
  • Diameter
    1.5mm
  • Melting Range
    630 to 660°C
  • Standards Met
    MSRR 9500/708
    EN 1044 1999 Ag103
    ISO 17672 Ag 155
  • Main Composition
    55% Silver
    22% Zinc
    21% Copper
    2% Tin
  • Product Type
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome