0
1

Silver-flo 55 Cadmium Free Silver Brazing Filler Metal. 1.5 x 500mm Flux Coated Rod

Order Code: ZT1000876X

£6.99 Inc VAT (20%)


Description

Silver-Flo 55
55% silver, 21% copper, 22% zinc and 2% tin. Melting range 630 - 660°C. General purpose solder. Complies to BS1845/AG2.
Average length: 600mm.

Specifications for Silver-flo 55 Cadmium Free Silver Brazing Filler Metal. 1.5 x 500mm Flux Coated Rod
  • Length
    500mm
  • Standards Met
    EN 1044 1999 Ag103
    ISO 17672 Ag 155
    MSRR 9500/708
  • Main Composition
    55% Silver
    22% Zinc
    2% Tin
    21% Copper
  • Diameter
    1.5
  • Melting Range
    630 to 660°C
  • Product Type
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome