0
1

Silver-flo 55 Cadmium Free Silver Brazing Filler Metal 5mm x 1mm x 600mm Strip Pack 1

Order Code: ZT1000877X

£26.99 Inc VAT (20%)
£31.9915.5% off
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.645%
10 +£24.2910%


Description

Silver-Flo 55
55% silver, 21% copper, 22% zinc and 2% tin. Melting range 630 - 660°C. General purpose solder. Complies to BS1845/AG2.
Average length: 600mm.

Specifications for Silver-flo 55 Cadmium Free Silver Brazing Filler Metal 5mm x 1mm x 600mm Strip Pack 1
  • Melting Range
    630 to 660°C
  • Standards Met
    MSRR 9500/708
    ISO 17672 Ag 155
    EN 1044 1999 Ag103
  • Diameter
    5 x1.0mm
  • Length
    600
  • Main Composition
    2% Tin
    21% Copper
    55% Silver
    22% Zinc
  • Product Type
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome