0
1
2
3
4

Tinmans Solder Grade C 1/2LB Stick

Order Code: ZT1000886X

£8.99 Inc VAT (20%)


Description

General Purpose 60% tin, 40% lead. Melting range 183 - 188°C.
Complies to CN29453, QQS571E, BS 219 and DIN 1707. 1/2lb sticks.
Blowpipe Solder: 40% tin, 60% lead. Engineering grade Cp. (Pk 10).
Electrical Solder: 60% tin, 40% lead. Electrical grade K. (Pk 10).

See full description
Specifications for Tinmans Solder Grade C 1/2LB Stick
  • Pack Quantity
    1
  • Length
    400mm
  • Main Composition
    60% Lead
    40% Tin
  • MFR Part No.
    200 STICK=50K
  • Weight
    250g
  • Melting Range
    183 to 188°C
  • Diameter
    11mm
  • Product Type
    Solder