25113 25KVA Pneumatic Column Spot Welder 400V

Order Code: ZT1415128X

£3,999.99 Inc VAT (20%)


Description

This SIP 25KVA Pneumatic Welder can be operated by control through a foot pedal and electronic controller, which features a 5 step welding sequence and an easy interface.

■ 400v (50amp), 1 phase supply
■ 4.8 bar compressed air pressure
■ 340mm to 480mm standard arm length
■ 200mm distance between the two arms
■ 204kgF @ 340mm max. electrode force
■ 140kgF @ 450mm max. electrode force
■ 50KVA max. weld power (25KVA @ 25%)
■ 5+5mm (mild steel plate), 20+20mm (bar)
■ Adjustable tip pressure and throat depth
■ The unit is fitted water cooling hoses
■ Foot pedal control

See full description
Specifications for 25113 25KVA Pneumatic Column Spot Welder 400V
  • Standard Arm Length
    340 to 480mm
  • MFR Part No.
    25113
  • Maximum Welding Power
    50KVA
  • Maximum Arm Length
    480
  • Noise Level
    70dBA