Digital Spot Welder 415V

Order Code: ZT3295148S

£699.99 Inc VAT (20%)


Description

Digital controlled, single phase portable, spot welder. Increases the quality of the weld using new built in new fuzzy logic microprocessor control system.

• New fuzzy logic microprocessor control system technology to make operation easier improving the quality of the spot weld
• Spot weld time and current automatically adjusted to suit material thickness
• Ability to operate between pulse or continuous operation
• Adjustable arm pressure from 40kg to 120kg
• Supplied with 120mm L arms and electrodes for standard use
• 10.3 kg compacted portable design for easy use
• Capability to spot weld sheets of a thickness maximum of 2+2mm
• Hand grip made from thermic isolating material to reduce heat transfer
• Thermal protection built in for safety

Notes
• 415V
• IP20 protection degree
• CE approved


Warnings
• Risk of electric shock
• Risk of burns, wear suitable protective clothing
• Fumes hazard

See full description
Specifications for Digital Spot Welder 415V
  • Standard Arm Length
    Adjustable 40 kg to 120 kg
  • MFR Part No.
    823017
  • Maximum Arm Length
    120mm
  • Maximum Welding Power
    13kw