Portable Spot Welder 240V

Portable Spot Welder 240V

Order Code: ZT3295100SCopy

£599.99 Inc VAT (20%)


Description

Handheld portable manually operated single phase hand spot welder. Features adjustable timer to adaptable to suit maximum thickness 1mm to 1mm mild steel sheets.

Features and Benefits
• Spot welder suitable for sheets of a thickness maximum of 1+1mm
• Ability to adjust spot welding time from 0.1 to 1.2 seconds
• Electronic control of spot-welding time for complete control
• Adjustable arm pressure from 40kg to 120kg to suit operator
• Hand grip made from thermic isolating material for protection from heat transfer
• 120mm arms included with electrodes for standard use
• 9.88 kg in weight for comfortable use
• Option to adjust side handle to allow use with both right or left hand to suit the individual user

Notes
• CE approved
• EAC Certificated
• Protection degree IP20
• Store at temperatures between -15 and 45°C

See full description
Specifications for Portable Spot Welder 240V
  • MFR Part No.
    823015
  • Maximum Arm Length
    120mm
  • Product Type
    Portable Spot Welder
  • Maximum Welding Power
    6kg/mm