Plasma Torch Electrode HF Fit (1 Pack)

Order Code: ZT3112931S

£15.99 Inc VAT (20%)


Description

SWP Plasma Torch Electrode HF Fit (1 Pack)

This SWP plasma torch electrode is a high-quality replacement part that is compatible with a variety of plasma cutting machines. It is made from durable materials and features a sharp tip that ensures a clean cut. The electrode is also easy to install and use, making it a great choice for both professional and amateur welders.

Features:

High-quality replacement part
Compatible with a variety of plasma cutting machines
Durable materials
Sharp tip for clean cuts
Easy to install and use
Benefits:

Extended the life of your plasma cutting machine
Improved cutting quality
Increased productivity
Reduced downtime
Specifications:

Model: SWP Plasma Torch Electrode HF Fit
Material: Copper
Tip Size: 0.045"
Package Includes: 1 Pack of Electrodes

See full description
Specifications for Plasma Torch Electrode HF Fit (1 Pack)
  • Product Type
    Plasma Torch Electrode

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome