TIG Torch Wedge Collet 2 Series 2.4mm LD

Order Code: ZT3376237S

£93.99 Inc VAT (20%)


Description

Benefits:

High heat resistance
Durable construction
Uniform gas flow
Easy to clean and maintain
Ideal for welding a variety of materials

The CK Wedge Collett is the most durable and reliable collet on the market. It is made from a single piece of hardened steel, so it will not twist or deform like traditional split collets. This makes it ideal for demanding applications, such as TIG welding.


In addition to being durable and reliable, the CK Wedge Collett is also very easy to use. It simply screws into the torch body, and there are no complex adjustments to make. This makes it a great choice for both professional welders and hobbyists.

See full description
Specifications for TIG Torch Wedge Collet 2 Series 2.4mm LD
  • Series
    2 Series
  • Diameter
    2.4mm
  • Material
    Hardened Steel
  • Product Type
    Wedge Collet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome