The CK MR140 Water Cooled Micro Torch is the perfect TIG torch for precision welding in tight spaces. With its small size and lightweight design, it's easy to manoeuver in confined areas, making it ideal for welding on small parts, pipes, and other objects where access is limited.
The MR140 is also water cooled, which helps to keep the torch head cool and prevents it from overheating. This is important for extended welding sessions, as it helps to extend the life of the torch and ensure consistent weld quality.
The MR140 comes with a variety of features that make it a versatile and user-friendly torch. It has three interchangeable heads (45°, 90°, and 180°) that allow you to weld in a variety of positions, and it comes with a variety of collets and nozzles to accommodate different tungsten sizes and applications.
The MR140 is also backed by a limited lifetime warranty, so you can be confident that it will provide years of reliable service.
Features
Small size and lightweight design for easy manoeuvering in tight spaces
Water cooled for extended welding sessions and consistent weld quality
Three interchangeable heads (45°, 90°, and 180°) for versatile welding applications
Variety of collets and nozzles to accommodate different tungsten sizes and applications
Limited lifetime warranty