MR70 Gas Cooled Micro Torch

Order Code: ZT3376213S

£419.99 Inc VAT (20%)


Description

The CK MR70 Gas Cooled Micro Torch is the smallest and most versatile TIG torch on the market. With a 70 amp rating and a ballpoint pen size, it's perfect for welding in tight spaces and hard-to-reach areas. The clear Pyrex nozzles and low-profile torch body make it easy to see the weld puddle, ensuring a high-quality weld every time.

Applications
70 amp rating: The CK MR70 can handle even the most demanding welding jobs.
Gas cooled: The gas cooling system helps to keep the torch cool and prevents it from overheating.
Ballpoint pen size: The CK MR70 is small and lightweight, making it easy to manoeuver in tight spaces
Clear Pyrex nozzles: The clear Pyrex nozzles allow you to see the weld puddle clearly, ensuring a high-quality weld.
Low-profile torch body: The low-profile torch body makes it easy to get into tight spaces.
45°, 90°, and 180° heads: The CK MR70 comes with 45°, 90°, and 180° heads, so you can weld in any position.

If you're looking for a small, versatile, and powerful TIG torch that can handle even the most demanding welding applications, then the CK MR70 Gas Cooled Micro Torch is the perfect choice for you. Order yours today!

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome