0
1
2

TTS017 - Standard Rigid Head TIG Torch 150DC/120AC - Air Cooled X 3.8 Mtr Cable.

Order Code: ZT1000666X

£5.99each Inc VAT (20%)
£299.50 minimum order value
QuantityPriceDiscount
1 - 49£5.990%
50 +£5.754%

Minimum order quantity: 50.
Currently unavailable

Description

Whether water or air cooled, all Kennedy Tig torches are lightweight and durable. They come supplied with a 12.5ft (3.8m) cable, and silicon rubber rigid or flexible head mouldings for greater heat resistance.

Specifications for TTS017 - Standard Rigid Head TIG Torch 150DC/120AC - Air Cooled X 3.8 Mtr Cable.
  • Head Type
    Standard Ridged Torch Head
  • Cooling Type
    Air Cooled
  • Includes
    2.4mm Collet Body 10N32
    Standard Ceramic 10N48(no.6)
    Short Back Cap 57Y04
    Long Back Cap 57Y02
    2.4mm Collet 10N24
  • Cable Length
    3.8m
  • Features
    Ergonomic Lever Switch
    Light Weight and Durable
    Silicon Rubber head Mouldings for greater Heat Resistance
    Quaiitiy Fitted Zipper Cover
  • Amperage Rating
    DC-150A
    AC-120A
  • MFR Part No.
    WP17
  • Machine Fitting
    Power 10-25 Dinse Type Plug
    Gas 3/8in BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome