Oil Filter Strap Wrench 25-160mm

Order Code: ZT3739824S

£6.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.090%
5 - 9£5.726%
10 +£5.3612%


Description

Specialist oil filter strap wrench with working range between 25 to 160mm, ideal for firm gripping and turning of round or irregular objects. Heavy duty strap with ergonomic handle provides a secure and non-slip grip on various objects with a diameter of up to 150mm. Made of drop forged steel handle with reinforced cotton blend rubber strap.
Specification:

- Range 60-140mm
- Overall length - 520mm
- Strap width - 20mm

See full description
Specifications for Oil Filter Strap Wrench 25-160mm
  • Overall Length
    520mm
  • Material
    Drop Forged Steel
  • Product Type
    Oil Filter Strap Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome