Protig 161 dc TIG Welder 240V

Order Code: ZT5131216S

£739.99 Inc VAT (20%)


Description

The PROTIG 161 DC is an ultra-compact TIG welder (160A) designed for craftsmen and professionals. It delivers high-quality welding on mild and stainless steels, with easy settings via its simple interface. Equipped with secondary regulation for optimal arc stability, it's ideal for precision work on thin metals.

Features and Benefits
• TIG Pulse (0.3mm+)
• MMA mode for basic and rutile electrodes
• Lightweight (7.5 kg)
• Overvoltage protection (400V)

See full description
Specifications for Protig 161 dc TIG Welder 240V
  • Welding Current Range
    To 160A
  • Input Voltage
    240V
  • MFR Part No.
    62054

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome