0
1

SIP T1600 ARC/TIG Inverter Welder

Order Code: ZT1194307P

£129.99 Inc VAT (20%)


Description

The SIP T1600 ARC/TIG Inverter Welder is a powerful multi-functional inverter with a lightweight, compact design for portability, and is generator-friendly meaning it is ideal for a variety of applications and environments without mains electricity supplies.

Supplied with electrode holder and cable, plus Earth cable and clamp accessories.

• Ø 1.6mm to Ø 4mm electrode diameter
• 20A to 160A output current; 160A @ 20% duty cycle
• Lightweight and compact design for simple portability
• Scratch-TIG start function and anti-stick circuitry
• On-demand cooling for longer runtimes and performance
• Generator-friendly for suitability in all environments
• Thermal overload protection for added safety
• Equipped with high-quality dinse sockets
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP T1600 ARC/TIG Inverter Welder
  • MFR Part No.
    05707
  • Duty Cycle
    160A @ 20%
  • Insulation
    Class H
  • Open Circuit Voltage
    68V
  • Ingress Protection Rating
    IP21S
  • Input Supply
    230V (16A)
  • Power Factor
    0.65
  • Output Current
    20 - 160A
  • Efficiency
    85%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome