TIG High Frequency Lift Striking MMA Inverter Welding Machine 230V Accessories Included

Order Code: ZT3295194S

£699.99 Inc VAT (20%)


Description

Easy to operate TIG high frequency, lift striking and MMA inverter welding machine. Controlled using microprocessors to achieve high quality welding connections.

Features and Benefits
• Various parameters of the TIG welding curve may be adjusted to suit weld
• Operates at 2 step /4 step strokes to allow use of the welding torch
• Controlled using microprocessors to achieve high quality welding connection
• Suitable for both TIG and arc welding for a range of use
• Built-in LCD panel for easy control and operate in poor lit conditions
• Anti-stick protection that initiates shutdown to protect the electrode holding clamp
• Remote controlled connector allows for adjustments and use when located away from the generator
• MMA: hot start and arc force are easily adjustable
• Light weight 6kg machine for comfortable operation
• Pulse function for welding light aluminum and stainless steel
• Easy pulse technology to automatically set a variety of pulse time and current adjustments
• Finder function enables arc striking at low current and the following the positioning of the torch
• Ready to use with included TIG accessories
• VRD device: when is left on it will reduce the output voltage to improve safety of the operator

Typical Applications
• Aluminum
• Stainless steel
• Copper
• Nickel
• Titanium
• Copper



Notes
• EAC certified
• CE Marked
• Protection degree: IP23
• Complete with TIG welding accessories.
• Vertical welding
• Direct current

Warnings
• Do not use damp or wet places
• Do not operate in the rain

See full description
Specifications for TIG High Frequency Lift Striking MMA Inverter Welding Machine 230V Accessories Included
  • Duty Cycle
    200 A - 25 %
  • MFR Part No.
    816089
  • Ingress Protection Rating (IP Rating)
    IP23
  • Welding Current Range
    10 to 200A
  • Connector Type
    Hard Wired
  • Input Voltage
    230V
  • Mains Fuse
    30A
  • Weight
    6kg
  • Wire Sizes
    1.6 to 4.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome