The Välla V160T DC TIG welding machine is light, portable, with a small footprint and low energy consumption. The V160T machine is also capable of operating in MMA mode with the addition of optional equipment. Välla adopts the latest inverter technology to produce excellent performance characteristics. HF starting ensures clean and precise welding with adjustable downslope and post gas giving professional control.
Features: Built-in Carry Strap, Lightweight, Compact Size, HF Starting, DC Output, Downslope.
Technical Data: Output Current10-160A, Input Voltage: 230V 1P, Input Current EFF:10.8A, Duty Cycle: 90A @ 60% (160A @ 20%) , OCV (Striking Voltage) : 62, Minimum Fuse Rating: 16A, KVA: 4.9, Enclosure Protection: IP21S, Dimensions (LxWxH mm) 300 x 100 x 195, Weight (kg) 3.5