0
1
2

XTT182DV-P1 180A DC TIG Inverter 110/230V with PRO26 TIG Torch & Regulator

Order Code: ZT1215309X

£559.99 Inc VAT (20%)


Description

Professional Level Dual Voltage DC Tig Inverter

Features:
-Has a DC output and is suitable for welding alloy, non alloy steels, stainless steel and titanium
-Tig Mode - Materials up to 6mm can be welded with ease
-MMA Mode - Electrodes up to 4.8mm can be used with ease
-Can be used for Tig welding and is suitable for welding steel and stainless steel using the HF start circuit
-The latching trigger function improves operator comfort allowing the trigger to be released during long welds
-Able to cope with inputs which fluctuate by +/-15% and can be used with the majority of generators
-The machine is housed in a metal case with integrated carry handle and shoulder strap
-A carry case is available as an optional extra

-Comes with Tig Inverter and PRO26 Tig Torch Package and Regulator, Welding and Grinding Helmet and Panther TIG gloves:

XR936H/P Large View Light Reactive Welding & Grinding Helmet
-Slim & lightweight
-Automatic Light & Dark adjustment
-Variable shade adjustment from 5-13 with Grinding function
-Viewing area: 100mm x 53mm Large view
-UV/IR protection
-Variable sensitivity adjustment
-Variable delay
-Full face coverage
-Automatic power on / off
-Replacement battery with low battery indicator
-Weight: 526g
-2 Year warranty
-Conforms to BSEN 379; BSEN i 75; ANSI Z87.I, CAN/SCA Z94.3

Panther TIG Gloves P3838:
-Fingertip Sensitivity
-Reinforced Thumb
-Reinforced Wrist Patch
-Extra Long Cuff (15cm)

See full description
Specifications for XTT182DV-P1 180A DC TIG Inverter 110/230V with PRO26 TIG Torch & Regulator
  • Product Type
    TIG Inverter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome