3/8in Male - 1/4in Female Adapter

Order Code: ZT5368798S

£12.29 Inc VAT (20%)


Description

Benefits

Enhanced Efficiency: Eliminate wasted time struggling with incompatible connections
Improved Safety: Leak-free performance minimises safety risks associated with gas leaks
Streamlined Workflow: Effortless connection for a smooth and efficient welding experience
Cost-Effective Solution: Extends the life of your existing equipment by adapting to different connection sizes

Conquer Connection Challenges with the EWS 3/8" Male - 1/4" Female Adaptor

Ever run into an application where your gas hoses and equipment just don't seem to match up? Look no further than the EWS 3/8" Male - 1/4" Female Adaptor, your one-stop solution for seamless gas flow and efficient welding operations.

This industrial-grade adaptor, crafted from brass, boasts a robust 3/8" male thread on one end and a secure 1/4" female thread on the other. This versatility allows you to effortlessly connect mismatched gas hoses, regulators, and gauges, ensuring uninterrupted gas flow to your torch.

Features
Universal Compatibility: Effortlessly connects 3/8" male fittings to 1/4" female connections, eliminating incompatibility woes
Durable Construction: Built to last with high-quality brass for a long service life, even in demanding welding environments
Leak-Free Performance: Precision threads and a secure fit guarantee a leak-free connection, preventing gas flow interruptions and ensuring safety
Compact Design: Lightweight and easy to handle, this adaptor won't add unnecessary bulk to your welding setup

Applications
Connect a 3/8" gas hose to a 1/4" regulator or flow meter
Adapt a 3/8" pressure gauge to a 1/4" threaded port
Interface mismatched gas equipment for seamless workflow

Don't let mismatched connections slow you down. Order your EWS 3/8" Male - 1/4" Female Adaptor today and experience the difference of seamless gas flow and efficient welding!

See full description
Specifications for 3/8in Male - 1/4in Female Adapter
  • Material
    Brass
  • Product Type
    Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome