3/8in Thread - 1/4in Nut Bent Hose Adaptor - Right-Hand

Order Code: ZT5368790S

£10.99 Inc VAT (20%)
£11.998% off


Description

Benefits

Increased Maneuverability: Conquer awkward welding positions with ease
Enhanced Efficiency: Streamline your workflow and save time on hose adjustments
Superior Weld Quality: Consistent gas flow promotes clean, professional welds
Long-lasting Durability: Built to endure the demands of heavy-duty use

Ever wrestled with bulky fittings in confined welding areas? The EWS 3/8" Thread - 1/4" Nut Bent Adaptor is your secret weapon for conquering those awkward angles and tight spaces. This versatile adaptor seamlessly connects your 3/8" threaded components to a 1/4" nut, all with a convenient bend that allows for superior maneuverability in restricted environments.

Features
Available in Left-Hand (LH) or Right-Hand (RH) Thread: Ensures a perfect fit for your specific application
Durable Brass Construction: Withstands the toughest welding environments and resists corrosion
Precision Machined Threads: Guarantees a leak-proof connection for optimal gas flow and safety
Compact Design: Provides exceptional maneuverability in tight spaces

Applications
Tight-clearance welding projects: Perfect for automotive repairs, pipe welding, and other applications where space is limited
Connecting hoses to regulators and gauges: Ensures a secure and leak-free connection
Redirecting gas flow for optimal positioning: Achieve the ideal torch angle for superior weld quality

See full description
Specifications for 3/8in Thread - 1/4in Nut Bent Hose Adaptor - Right-Hand
  • Material
    Brass
  • Product Type
    Hose Adaptor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome