Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
MIG Welding
Tip Adaptors
Tip Adapter for MTE254
By Kennedy
Order Code:
ZT1000612X
£0.74
each
Inc VAT (20%)
£3.70 minimum order value
Quantity
Price
Discount
1 - 49
£0.74
0%
50 - 99
£0.71
4%
100 - 199
£0.68
8%
200 - 499
£0.65
12%
500 +
£0.62
16%
5
Add to basket
Minimum order quantity: 5.
Get it by
Wed, 12th Mar
In Stock
GBP
3.70
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/tip-adaptors/tip-adapter-for-mte254/p/ZT1000612X
Add to quotation
Schedule an order and save 5%
View all Tip Adaptors
Description
Compatible with Parweld and Binzel Torches.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Tip Adapter for MTE254
For Torch Number
MTE254
Thread Size
M6
Length
35mm
Product Type
Tip Adapter