Air Motor for Air PAPR 77011

Order Code: ZT3447342S

£599.99 Inc VAT (20%)


Description

The Bohler Air Motor, old part number 57044, is the heart of the Bohler Air PAPR system, providing a constant flow of clean, filtered air to the user's respiratory system. It is essential for protecting welders and other workers from harmful fumes and particles.

The Bohler Air Motor is a high-quality, durable motor that is designed to withstand the rigors of industrial use. It is also very quiet, so it won't interfere with communication or concentration.

The Bohler Air Motor is easy to use and maintain. It simply needs to be attached to the Bohler Air PAPR blower unit and connected to the air hose. The motor is powered by a rechargeable lithium-ion battery, which provides up to 14 hours of operation on a single charge.

Features
High-quality, durable motor
Quiet operation
Easy to use and maintain
Provides up to 14 hours of operation on a single charge

Benefits:
Protects welders and other workers from harmful fumes and particles
Improves comfort and productivity
Meets all applicable safety standards

See full description
Specifications for Air Motor for Air PAPR 77011
  • Product Type
    Air Motor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome