Big Vision Air Grinding Visor 73314

Order Code: ZT3447238S

£189.99 Inc VAT (20%)


Description

The Bohler Big Vision Air Grinding Visor is the perfect choice for welders and other professionals who need to protect their eyes and face from particles and dust during grinding. It features a large, clear visor that provides a wide field of vision, even when wearing prescription glasses. The visor is also made from high-impact resistant polycarbonate, so it can withstand even the toughest grinding jobs.

The Big Vision Air Grinding Visor also features a built-in fresh air system that helps to keep the wearer comfortable and protected. The system draws in clean air from the surrounding environment and filters it before delivering it to the wearer's breathing zone. This helps to reduce the risk of inhaling harmful fumes and dust.

The Big Vision Air Grinding Visor is also very comfortable to wear. It features a lightweight, adjustable headgear that can be customized to fit any head size. The headgear also features a sweatband to help keep the wearer cool and comfortable.

<b>Benefits:</b>
Protect your eyes and face from harmful UV/IR rays and flying debris
Stay cool and comfortable while welding
Weld with confidence knowing that you are protected from harmful fumes
Enjoy a clear and accurate view of the weld pool
Get a perfect fit with the comfortable headgear system

<b>Features</b>
Grinding visor (glossy)
180 x 160 mm viewing area

<b>Note: Item does not include powerpack:</b>
Standard battery: 86660
Heavy-duty battery: 57075
Universal charger: 57081

See full description
Specifications for Big Vision Air Grinding Visor 73314
  • Material
    Polycarbonate
  • Product Type
    Grinding Visor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome