Guardian Air PAPR Kit 86692

Order Code: ZT3447314S

£699.99 Inc VAT (20%)


Description

The Bohler Guardian Air PAPR Kit is the perfect solution for welders who are looking for the ultimate in safety and protection. This kit includes everything you need to stay safe while welding, including a PAPR helmet, backpack, and filter.

The PAPR helmet provides TH3 grade protection from welding fumes and particles, and the backpack system ensures that you are always breathing clean air. The helmet is also lightweight and comfortable to wear, even for long periods of time.

The Bohler Guardian Air PAPR Kit is perfect for welders who work in long shifts or in harsh environments. It is also ideal for welders who are working on projects that generate a lot of welding fumes.

Benefits:
Superior respiratory protection: The PAPR system filters out 99.8% of welding fumes and particles, providing you with the highest level of respiratory protection
Lightweight and comfortable: The PAPR helmet is lightweight and comfortable to wear, even for long periods of time
Durable construction: The helmet is made from durable materials that can withstand the rigors of daily welding use
Easy to use: The PAPR system is easy to use and maintain

Features
Particle filter (P R SL)
EN 12941 protection class TH3 in combination with Guardian 50M/50FM/62/62F Air (welding helmets prepared for air) and Big Vision Air (grinding visor prepared for air)
Operating time: Up to 8 h for the standard battery 5.200 mAh
Charging time: 4 - 6 hours
Flow rate 180 - 220 l/min - adjustable at 6 levels
Visual and audible warning for insufficient airflow (below 170 l/min) and/or low battery charge
Universal charger
Weight: 870 g (including battery, assembled filter)

What's In The Box
Motor unit
Flexible air hose
Standard battery
Universal charger
Comfort belt
Particle filter
Pre-filter
Spark guard
Airflow tester

Compatibility
Guardian 50M Air
Guardian 50FM Air
Guardian 62 Air
Guardian 62F Air

See full description
Specifications for Guardian Air PAPR Kit 86692
  • Product Type
    PAPR Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome