Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
Welders - Various
XTM 201 DI-P1 Digital Multi-process Inverter with 3M Pro-Grip® Control Handle MIG Torch
By Parweld
Order Code:
ZT1215373X
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
10-15
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/welders-various/xtm-201-di-p1-digital-multi-process-inverter-with-3m-pro-grip-control-handle-mig-torch/p/ZT1215373X
Add to quotation
View all Welders - Various
Description
Description unavailable
Specifications
Technical Information
Specifications for XTM 201 DI-P1 Digital Multi-process Inverter with 3M Pro-Grip® Control Handle MIG Torch
Power Supply
230V
Ingress Protection Rating (IP Rating)
IP23S
Fuse Rating
110V - 32A, 230V - 16A
Wire Size
0.6 - 1.0mm
Duty Cycle
200A @ 25%
Output Current Range
110V, 10A to 110A
230V, 10A to 200A
MFR Part No.
XTM201DI-P1
Weight
17.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome