0.6m 3/8in BSP to 4mm Bottle Adapter

Order Code: ZT5368845S

£19.99 Inc VAT (20%)


Description

Benefits

Effortless gas refills that save you valuable time and frustration
Unmatched performance you can depend on, every single time
The peace of mind that comes with using a premium quality product
EWS 0.6m 3/8" BSP to 4mm Bottle Hose Adaptor: The Hassle-Free Connection for Industrial Gas Applications

Effortlessly connect your industrial gas supply to your bottle with the EWS 0.6m 3/8" BSP to 4mm Bottle Hose Adaptor. This essential tool, meticulously crafted from high-grade materials for superior durability, streamlines your gas flow processes and ensures a secure, leak-free connection.

Features
Bulletproof Construction: Manufactured from high-grade, industrial-strength materials to withstand the demands of even the most rigorous welding environments
Unmatched Durability: Built to last, this adaptor is designed to resist wear and tear, saving you time and money on replacements
Effortless Connection: The precision-engineered threads ensure a smooth, secure fit every time, preventing leaks and wasted gas
Universal Compatibility: Works seamlessly with most popular bulk gas supplies and welding gas bottles, offering unmatched versatility in your workshop
Peace of Mind: Invest in your safety with a reliable and dependable adaptor that you can count on, refill after refill

Don't wait! Invest in your welding efficiency and safety. Add the EWS Bottle Adaptor to your basket now!

See full description
Specifications for 0.6m 3/8in BSP to 4mm Bottle Adapter
  • Product Type
    Bottle Hose Adaptor
  • Length
    0.6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome