Ama 3 Piece Pipe Welding Stand Set - 2040

Order Code: ZT5368930S

£2,199.99 Inc VAT (20%)


Description

Benefits
Improved efficiency: Streamline your welding process with a stable and versatile work platform
Enhanced accuracy: Precise positioning and alignment for high-quality welds
Increased safety: Minimise the risk of accidents with a secure and stable setup
Cost-effective solution: A long-lasting investment that can save you time and money
Elevate your welding projects with the Welner AMA® 3 Piece Pipe Welding Stand Set (2040) This premium equipment is designed to provide unmatched stability, versatility, and efficiency for a wide range of pipe welding applications.

Engineered with precision and durability, this set includes Stand A, Stand B, and Stand C, each offering unique features to accommodate different pipe sizes and welding positions. Whether you're working on small-diameter pipes or large industrial projects, this stand set has you covered.

The Welner AMA Pipe Welding Stand Set is constructed from high-quality materials, ensuring long-lasting performance and resistance to harsh welding environments. The adjustable design allows you to easily customise the setup to suit your specific needs, while the sturdy construction provides a secure and stable platform for your welding tasks.

Features
3-piece set: Includes Stand A, Stand B, and Stand C for versatility
Adjustable height and angle: Customise the setup to fit different pipe sizes and welding positions
Heavy-duty construction: Built to withstand the demands of professional welding
Durable materials: Resistant to heat, sparks, and other welding hazards
Easy assembly and use: Quick and straightforward setup for efficient workflows

Applications
Industrial pipe welding: Ideal for large-scale manufacturing and construction projects
Fabrication and repair: Suitable for a variety of metalworking applications
Maintenance and overhaul: Essential for maintaining equipment and machinery
DIY projects: Perfect for home workshops and hobbyists

Specifications
Stand A
Maximum load: 1500 kg
Suitable for pipe diameters: 15–720 mm
Weight: 33 kg

Stand B
Maximum load: 560 kg
Suitable for pipe diameters: 15–720 mm
Weight: 14 kg

Stand C
Maximum load: 560 kg
Suitable for pipe diameters: 15–720 mm
Weight: 6 kg

Don't settle for less. Invest in the Welner AMA 3 Piece Pipe Welding Stand Set (2040) and experience the difference. Order yours today and take your welding projects to the next level.

See full description
Specifications for Ama 3 Piece Pipe Welding Stand Set - 2040
  • Product Type
    Pipe Welding Stand Set
  • Material
    High-quality materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome