Ama Basic Centering Collar Set & Tightener - 3040

Order Code: ZT5368763S

£1,099.99 Inc VAT (20%)


Description

Benefits

Effortless Pipe Alignment
Enhanced Productivity
Reduced Rework
Superior Weld Quality
Durable Construction

Enhance your pipe welding projects with the industry-leading Welner AMA® Basic Centering Collar Set & Tightener (3040) This innovative solution from a trusted brand streamlines your workflow, minimises errors, and guarantees consistent, high-quality pipe alignment – every single time.

Engineered for Excellence:

The Welner AMA Basic Centering Collar Set & Tightener boasts a robust construction in stainless steel and acid-resistant materials, ensuring exceptional durability and resilience in even the most demanding welding environments. The included collars come in a range of sizes to accommodate various pipe diameters for maximum versatility. The accompanying tightener allows for effortless application and secure fastening, saving you valuable time and minimising physical strain.

Features
Effortless Pipe Alignment: Achieve perfect pipe centering with minimal effort and maximum accuracy, minimising the risk of rework and saving valuable project time
Enhanced Productivity: The quick and easy application of the collars and tightener translates to increased efficiency and improved project completion times
Reduced Rework: Flawlessly aligned pipes mean fewer welding errors and less wasted time and materials on rework
Superior Weld Quality: Accurate pipe alignment leads to stronger, more reliable welds with superior aesthetics
Durable Construction: Built to last, the Welner AMA Basic Centering Collar Set & Tightener is an investment that will pay off for years to come

What's In The Box
Collar Sizes: 6"/8"/10"/12"/14"/16"/20"
Basic Tightener (product code AMA-3010)

Applications
Industrial: Oil and gas, chemical, manufacturing, power plants
Construction: Plumbing, HVAC, structural steel
Maintenance: Pipe replacement, leak repair, equipment upgrades
DIY: Home plumbing, backyard projects, custom fabrication
Educational: Welding training programs, vocational schools

Achieve flawless pipe alignment with the Welner AMA Basic Centering Collar Set & Tightener (3040) ! Order yours today and experience the difference for yourself.

See full description
Specifications for Ama Basic Centering Collar Set & Tightener - 3040
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome