Ama Purge Gas Turntable for Stand A - 200

Order Code: ZT5368854S

£399.99 Inc VAT (20%)


Description

Benefits

Enhanced Welding Efficiency: Achieve faster weld completion times with effortless pipe positioning
Improved Weld Quality: Achieve consistent and high-quality weld seams through precise control
Reduced Operator Fatigue: Eliminate the need for manual manipulation of heavy pipes
Optimised Workspace Organisation: Centralised gas supply minimises hose clutter and maximises workspace efficiency
Increased Safety: Securely mounted turntable with Stand A (sold separately) promotes a stable and safe welding environment

Revolutionise Your Pipe Welding Workflow with the Welner AMA® Purge Gas Turntable
The Welner AMA Purge Gas Turntable is a game-changer for professional welders and fabrication shops seeking to enhance efficiency and precision in pipe welding projects. This innovative turntable facilitates the smooth, hand-rotated positioning of short pipe sections, enabling you to achieve superior weld quality with unmatched speed and control.

Crafted with Durability and Performance in Mind:

Engineered for longevity, the Welner AMA Purge Gas Turntable boasts a robust stainless steel tabletop that effortlessly rotates on high-quality ball bearings. This frictionless rotation allows for seamless manipulation of pipes, ensuring consistent weld seams and minimised operator fatigue.

Compatible with Stand A for a Stable Platform:

Designed for seamless integration with the Welner AMA Pipe Stand A (sold separately) , this turntable provides a secure and wobble-free foundation for all your pipe welding needs. The convenient chain attachment system on Stand A guarantees a firm hold, preventing any unwanted movement during critical welding processes.

Centralised Gas Supply for Streamlined Operation:

The Welner AMA Purge Gas Turntable incorporates a centralised gas supply connection located at the heart of the tabletop. This strategic placement eliminates the need for cumbersome hoses and maneuvering, optimising workspace organisation and minimising the risk of accidental snags or disruptions.

Features
Two Size Options: Choose between the 200 model, perfectly suited for pipes up to DN200 (8 inches) , or the 400 model, ideal for larger pipes reaching DN400 (16 inches) in diameter
Smooth Rotation: High-quality ball bearings ensure effortless and precise hand-operated rotation of pipes
Stainless Steel Tabletop: Durable and corrosion-resistant, the stainless steel tabletop offers a hygienic and long-lasting platform for your welding projects
Centralised Gas Supply: Strategically located gas connection eliminates hose entanglement and simplifies workflow
Stand A Compatibility: Designed to work seamlessly with the Welner AMA Pipe Stand A for a stable and secure welding environment (sold separately)
Rotating Gas Connector: Offers additional flexibility for gas line positioning during welding

Applications
Perfect for welding short pipe sections in various industries, including:
Shipbuilding
Oil and Gas Production
Chemical Processing Facilities
Power Generation Plants
HVAC Systems
General Fabrication Shops

Elevate your pipe welding operations to the next level with the Welner AMA Purge Gas Turntable. Order yours today and experience the difference!

See full description
Specifications for Ama Purge Gas Turntable for Stand A - 200
  • Product Type
    Purge Gas Turntable
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome