CeramiBac - Ceramic Backing Material


£33.99 Inc VAT (20%)

See all variants from £33.99

Description

Ceramic backing strips pre-aligned on a self-adhesive aluminium backing tape.

These backing material strips enables welding to be carried out from a single side with full penetration and reduce the need to grind out and re-weld a root from the reverse side. The self-adhesive backing tape adheres to every weldable material.
The strips are available in different configurations for various heavy gauge MIG/GMAW and MMA/SMAW applications such as structural steel fabrication, bridge-building, pressure vessel manufacture, shipbuilding and pipeline seam welding.

Each strip is cut to 600mm (60cm) length and each profile is supplied in quantities of 20 strips per box. The 1/8 segmented circle profile is provided in 8 strips per circle (10 circles per box).

Benefits:
●Reduced need for welding from the reverse side;
●Usable with every weldable metal to reduce oxidation and prevent hydrogen inclusion;
●Improved efficiency by decreasing the need of re-work

Feature Attributes

Strip Length:
600 mm
Stripes/Box:
20
Total Welding Length:
12 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome