Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.29 | 0% |
5 - 9 | £5.08 | 4% |
10 - 19 | £4.87 | 8% |
20 - 49 | £4.66 | 12% |
50 + | £4.44 | 16% |
Upgrade your pipe purge system with the Cougartron Hose Clip for Dual Seal System (CP2047) , a premium accessory designed to enhance the performance and reliability of your pipe purging setup. This heavy-duty hose clip is crafted from high-quality materials to withstand the rigors of demanding welding applications. Its innovative dual seal design ensures a secure grip on your hoses, preventing leaks and maintaining consistent gas flow during purging operations.
Benefits
Secure dual seal design: Eliminates leakage and maintains consistent gas flow
Durable construction: Made from high-quality materials for long-lasting performance
Easy installation and removal: Quick and convenient to attach and detach
Enhances purging efficiency: Optimises gas consumption and reduces purging time
Improves weld quality: Promotes cleaner and more consistent welds
Applications
Pipe purging systems
Gas purging applications
Welding and fabrication processes
Industrial maintenance and repair