Cougartron Quicklink Carabiner 40mm CP2046

Order Code: ZT3669392S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.396%


Description

Elevate your safety and efficiency with the Cougartron Quicklink Carabiner 40mm (CP2046) , your one-stop solution for reliable and secure anchoring. Crafted from high-strength steel ensures it can handle even the most demanding lifting and rigging applications. Its lightweight design and smooth, snag-free operation make it a breeze to use, while its durable construction ensures long-lasting performance in even the harshest environments. Whether you're securing heavy equipment, anchoring safety lines, or simply seeking a dependable carabiner for your next outdoor adventure, the Cougartron Quicklink Carabiner 40mm (CP2046) is the perfect choice.

Benefits
Enhanced Safety: Dependable strength and secure locking mechanism safeguard against accidents
Improved Efficiency: Smooth operation and lightweight design boost productivity
Versatility: Wide range of applications makes it a valuable tool for various tasks
Durability: Long-lasting construction ensures years of reliable service

Features
Durable stainless steel construction for long-lasting performance
Securely attaches purge hose to trolley to prevent kinks and maintain gas flow
Compatible with a wide range of purge systems for versatility
Easy to install and use for quick setup and operation

Applications
Lifting and Rigging: Secure heavy equipment, machinery, and materials with confidence
Safety Lines: Anchor safety lines and lanyards for fall protection
Outdoor Activities: Attach gear, secure ropes, and anchor rappelling lines

See full description
Specifications for Cougartron Quicklink Carabiner 40mm CP2046
  • Product Type
    Quicklink Carabiner
  • Material
    Stainless Steel
  • Diameter
    40mm