Benefits
Suitable for a wide range of applications, from sheet metal repairs to intricate craftwork
Offers exceptional value with all the essential tools in a single, convenient package
Lightweight and portable, perfect for on-site jobs or limited workspaces
Delivers professional results thanks to high-quality components and precise engineering
Conquer Your Welding & Cutting Projects with the EWS DH Lightweight Complete Set
The EWS DH Lightweight Welding & Cutting Complete Set is your one-stop shop for tackling any light-duty welding or cutting task with ease. This comprehensive kit is meticulously designed for portability, precision, and efficiency, making it ideal for professionals and DIY enthusiasts alike.
Features
Effortlessly switch between welding and cutting with the included D/H Shank, D/H Cutting Attachment, and D/H Mixer
Master a range of metal thicknesses with the selection of Lightweight Swaged Nozzles, from No. 1 for thin sheets to No.13 for thicker plates
Maintain a clean workspace with the handy Nozzle Cleaners
Perform intricate welds with the A-FN Nozzles in 1/32" and 3/64" sizes
Tighten and adjust connections with the DF Combination Spanner
Lightweight design ensures effortless portability, allowing you to work comfortably anywhere
Durable construction guarantees long-lasting performance, project after project
Complete set eliminates the need for separate purchases, saving you time and money
Applications
Sheet metal repairs: The lightweight design and fine control of the nozzles make this set ideal for patching up thin metals
Auto body work: Perform precise cuts and welds on car panels, exhaust systems, and other automotive applications
HVAC applications: Cut and weld ductwork, piping, and other components in heating and ventilation systems
Metal art and crafts: Create intricate sculptures, signs, and decorative pieces with the control offered by the small nozzles
DIY projects: This versatile set is perfect for tackling a variety of home improvement and repair jobs that involve metal
What's In The Box
2004 - D/H Shank
2005 - D/H Cutting Attachment
2006 - D/H Mixer
1161 - No. 1 Lightweight Swaged Nozzle
1162 - No. 2 Lightweight Swaged Nozzle
1163 - No. 3 Lightweight Swaged Nozzle
1164 - No. 5 Lightweight Swaged Nozzle
1165 - No. 7 Lightweight Swaged Nozzle
1166 - No. 10 Lightweight Swaged Nozzle
1167 - No. 13 Lightweight Swaged Nozzle
1216 - Nozzle cleaners (red lid)
2017 - A-FN 1/32" Nozzle
2018 - A-FN 3/64" Nozzle
1363 - DF Combination Spanner
Don't settle for a limited toolset. Take your welding and cutting skills to the next level with the EWS DH Lightweight Complete Set. Order yours today!