0
1
2
3
4
5

EW-37HD Heavy Duty English Wheel

Order Code: ZT2600162S

£15,999.99 Inc VAT (20%)


Description

If professional metal shaping is what you do, then you know the importance of a good quality english wheel. Baileigh industrial has come up with what we feel is the best wheel on the market, the EW-37HD. It has a massive 37 throat depth and a super large opening for even the most extreme curved panels. Made from twin 5/8 thick steel plates, the EW-37HD is one of the most rigid english wheels on the market not to mention one of the heaviest. The EW-37HD weighs in at just less than 1600 pounds
\n
\nEverything on this wheel is adjustable, including the caster and camber of the bottom anvil. The EW-37HD comes with eight 3 wide bottom anvils in the following radii; flat, 36, 24, 12, 8, 6, 4, and 2. The upper wheel is a robust 10 diameter x 3 wide. These sizes will handle almost any wheeling application you can think of. It also incorporates a quick release with internal locking cam for easy panel removal.

See full description
Specifications for EW-37HD Heavy Duty English Wheel
  • Product Type
    Heavy Duty English Wheel
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome