Foot Pedal Control (For 05795)

Order Code: ZT4132957S

£144.99 Inc VAT (20%)


Description

The SIP Foot Pedal Control offers hands-free control of the welding output current, and is designed for use with the SIP PRO 200A AC/DC TIG/ARC Welder with Pulse.

Ideal for professional users, the pedal action allows controlled movement between a minimum and maximum current range which can be set using the control dials. This offers greater control of the weld pool and welding process, helping to maintain higher quality welds.

Applications & uses: Designed for use with SIP PRO 200A AC/DC TIG/ARC Welder with Pulse.

Ideal for professional users
Hands-free control of welding output current
Two control dials for output current setting
Pedal action allows for controlled movement between range
Greater control of the weld pool and welding process
Helps to maintain higher quality welds
SIP 2-Year Standard Silver Warranty

Technical Information
ITEM NO. 05727
Cable Length: 4.8mtr
Net Weight: 2.30kg
Gross Weight: 2.70kg
Product Dimensions: 158 (H) x 280 (W) x 138mm (D)
Packaged Dimensions: 208 (H) x 343 (W) x 150mm (D)

See full description
Specifications for Foot Pedal Control (For 05795)
  • Cable Length
    4.8mtr
  • Weight
    2.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome