Fury Weld Cleaner 200A Brush Set WELC3149

Order Code: ZT3287304S

£499.99 Inc VAT (20%)


Description

Effective weld cleaning brush for long and heavily-corroded TIG and MIG welds. Used exclusively with Cougartron FURY weld cleaner at an output of 80-200 Amps for weld cleaning and electropolishing.

FURY 200Amp brush is specially developed for *FURY weld cleaning machine and provides extremely effective results on heavily corroded and oxidized TIG and MIG welds.

Equipped with a large thread and a copper crimp, the brush allows the electrical current to flow better and thus delivers better performance with weld cleaning and electropolishing.

Always use 3 FURY brushes simultaneously with the FURY 3 brush wand and shroud (sold separately) .

Optimum results with the brush are achieved when the FURY machine is running at 80-200 amps.

Sold in packs of 10.

*The FURY 200A brush is used exclusively with Cougartron FURY and it is not compatible with other Cougartron weld cleaners.

See full description
Specifications for Fury Weld Cleaner 200A Brush Set WELC3149
  • Material
    Copper
  • Pack Quantity
    10