Gas Bottle Stem - 1/4in

Order Code: ZT5368794S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.516%


Description

Benefits

Enhanced Safety: Reduce the risk of gas leaks for a safer work environment
Improved Performance: Ensure optimal gas flow for consistent and reliable welding or industrial processes
Reduced Downtime: Minimise equipment downtime with a durable, long-lasting stem
Cost-Effective Solution: Invest in a high-quality stem that eliminates the need for frequent replacements

Keep Your Gas Flowing Smoothly: Introducing Our Heavy-Duty Gas Bottle Stems

Ensure uninterrupted gas flow and optimal performance for your welding and industrial applications with our premium Gas Bottle Stems. Available in two industry-standard sizes – 1/2" x 27 and 1/4" – these robust stems provide a secure and reliable connection between your gas regulator and cylinder valve.

We understand the critical role your equipment plays. That's why our Gas Bottle Stems are manufactured from high-grade, durable materials to withstand the demanding environments of welding shops, construction sites, and industrial facilities.

Upgrade your gas delivery system with our dependable Gas Bottle Stems. Order yours today and experience the difference of superior performance and long-lasting value.

Features
Available Sizes: 1/2" x 27 and 1/4" to match your specific regulator and gas application
Durable Construction: Engineered from top-quality materials for long-lasting performance
Leak-Free Connection: Precise threads ensure a tight, secure seal to prevent gas leaks
Easy Installation: Designed for quick and hassle-free installation
Wide Compatibility: Works seamlessly with most major gas regulator brands such as ESAB, Gasarc, GCE, G Tech, Weldfast and many more

Applications
Oxy-fuel Welding: Ensure consistent gas flow for optimal cutting and welding performance
Industrial Gas Systems: Maintain reliable gas delivery for inert gas welding (MIG/MAG) , TIG welding, and other industrial applications
Medical Gas Delivery: Deliver a safe and uninterrupted supply of medical gases in hospitals and healthcare facilities

See full description
Specifications for Gas Bottle Stem - 1/4in
  • Product Type
    Gas Bottle Stem
  • Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome