Huntingon Fusion PurgEye 200 IP65 Hand Held Weld Purge Monitor with PurgeNet

Order Code: ZT3153519S

£3,299.99 Inc VAT (20%)


Description

Introducing the groundbreaking Huntingdon Fusion PurgEye 200 Weld Purge Monitor equipped with the revolutionary PurgeNet technology!

This portable and rechargeable Oxygen Monitor is the world's first and only device of its kind, capable of accurately measuring oxygen levels from 1, 000 ppm (0.1%) down to an impressive 1 ppm (0.0001%) with a remarkable accuracy of 10 ppm. Huntingdon Fusion's latest innovation in Weld Purge Monitoring Technology, the PurgEye 200, brings forth numerous advancements that set it apart from the rest.

Features

Internal electro-mechanical pump with 1 l/m flow rate.
USB lead included to control PurgeLog software.
IP65 rated
Long life, faster response sensor
Internal rechargeable battery or mains power operated.
Battery life up to 10 hours.
Hand held easy to use instrument.
Warning alarm levels between 1 and 999 ppm.
Flow detection for accurate reading of gas samples.
Outstanding protection against HF interference.
Large character OLED screen for easy reading.
Power on/off with standby button for sensor warm up.
Can be charged by plugging directly into mains power with charging lead or optional charging dock.

What's In The Box

PurgEye 200
Storage case
150 mm long red tube to attach to red purge exhaust
1 metre long green tube with inlet filter
Charging unit for internal battery with mains plug adaptors for all countries
PurgeNet Smart Cable for transferring Weld Purge Data
PurgeLog Data Logging Software (USB Data Stick)
User instruction booklet
Calibration Certificate (valid for 12 months)

FAQs
1. What is the intended application for the Argweld PurgEye 200 IP65 Weld Purge Monitor?

For extreme weld quality control in aerospace, semiconductor, pharmaceutical, vacuum, biotech, food and drinks industries where pristine oxide free welds have to be achieved. Also, applications demanding extremely accurate readings from atmosphere right down to 10 parts per million (ppm) , such as welds made in titanium, duplex, nickel alloys and high specification stainless steels.

2. Does the Argweld PurgEye 200 IP65 have a pump?

Yes, there is an integral electro-mechanical pump.

3. What sort of sensor is used in the Argweld PurgEye 200 IP65?

The PurgEye 200 IP65 uses a solid state long life sensor of a unique design. It is much lower in cost than other sensors, that are used for measuring down to 10 ppm.

4. My Company needs a calibration certificate once a year for all instruments. How do I obtain one?

At present, Huntingdon Fusion have calibration facilities in the UK, USA, Singapore and Norway. As time goes by they are planning to set up others. Once your instrument has been sent, they will recalibrate it and return it with a certificate within a few days.

5. Is the Argweld PurgEye 200 IP65 Weld Purge Monitor sensitive to electrical high frequency disturbances?

Each instrument has shielding to prevent most forms of interference. Quality control test and inspection criteria are designed to account for as many variables as possible.

6. I need to detect oxygen level in pipes preheated to 300 ?C (572 ?F) Can I use the Argweld PurgEye 200 under these conditions?

The Argweld PurgEye Weld Purge Monitors should not be exposed to gas at a temperature above 50 ?C (122 ?F) .

7. What is PurgeNetTM?

PurgeNetTM controls the welding power sources such as orbital welders and any other automatic welding systems to switch on and off according to oxygen levels, transferring data easily with the ability to link to external devices.

8. Can Weld Purge Monitors only be used when purging with argon?

The PurgEye Weld Purge Monitors measure the oxygen level within any gas, not only inert gases. They can be used to monitor the oxygen level when using inert gases such as argon and helium> and also non-inert gases including nitrogen and nitrogen/hydrogen mixes.

See full description
Specifications for Huntingon Fusion PurgEye 200 IP65 Hand Held Weld Purge Monitor with PurgeNet
  • Product Type
    Weld Purge Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome