Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.29 | 0% |
5 - 9 | £5.08 | 4% |
10 - 19 | £4.87 | 8% |
20 - 49 | £4.66 | 12% |
50 + | £4.44 | 16% |
Benefits
No more struggling with bulky wrenches
Reliable grip prevents accidental valve openings
Always have the right tool on hand, wherever you go
Built to last, even with frequent use
Maintains its performance in any environment
EWS Spindle Key for Gas Bottles: Your Essential Gas Control Companion
Tired of juggling bulky wrenches and struggling to open stubborn gas bottle valves? Introducing the EWS Spindle Key, your pocket-sized solution for effortless gas flow control. This universally compatible, drop-forged steel key boasts unmatched strength and durability, making it the ideal companion for welders, campers, DIY enthusiasts, caterers, and anyone who relies on gas cylinders. The precisely machined teeth ensure a secure grip on any key-operated gas bottle valve, allowing you to open and close valves with ease, even in challenging conditions.
Features
Universal compatibility: Fits all British-standard key-operated gas bottle valves (BOC, Calor, Adams Gas, Flogas, Buse etc.)
Drop-forged steel construction: Built to last with exceptional strength and durability
Compact and portable: Fits easily in your pocket or toolbox for on-the-go convenience
Ergonomic design: Comfortable grip for effortless turning
Precisely machined teeth: Ensures a secure fit and smooth operation
Corrosion-resistant finish: Protects against rust and wear, even in harsh environments