PurgeGate Valves APGV001

Order Code: ZT3153576S

£129.99 Inc VAT (20%)


Description

PurgeGate, an innovative one-way valve equipped with a convenient push-fit connection, is the perfect choice for all Inflatable Pipe Weld Purging Systems. These valves are incredibly user-friendly and can be effortlessly interchanged between different systems, providing a cost-effective solution.

Benefits

PurgeGate is a unique one-way valve designed specifically for Inflatable Pipe Weld Purging Systems.
It features an easy push-fit connection, ensuring quick and hassle-free installation.
The valves are suitable for all types of inflatable pipe welding applications.
They are simple to use, making them accessible for both experienced welders and beginners.
PurgeGate valves can be easily swapped from one system to another, offering cost-effective versatility.
The valves contribute to efficient and effective purging, enhancing the overall welding process.
Their affordability makes them a practical choice for various welding projects.
PurgeGate valves help maintain consistent gas flow during the purging process, ensuring high-quality welds.


FAQs
1. What is the purpose of the PurgeGate® Valve?

PurgeGate® delivers gas at constant pressure of 0.5 bar and a flow of 7.5 litres/min. Inflatable Tube and Pipe Weld Purging Systems are at risk of overinflating during the weld purging process due to unwanted or incorrect manipulation of gas pressure and flow setting.

By using PurgeGate® Valves your inflatable purging systems will be safe from bursting due to over-pressurisation.

2. Does PurgeGate® come as standard on any of the Pipe Purging Products?

PurgeGate® is fitted as standard to our QuickPurge® and HotPurge® Inflatable Tube and Pipe Purging Systems. PurgeGate® can be purchased as an accessory to other Inflatable Purging Systems, such as PurgElite®.

3. Can PurgeGate® be used with other manufactures Purging Products?

The PurgeGate® Valve is designed to fit onto HFT®’s PurgElite® Inflatable Tube and Pipe Weld Purging Systems. In addition, PurgeGate® does fit onto other versions of Inflatable Pipe Purging Systems manufactured elsewhere.

4. What size Weld Purging Systems can PurgeGate be used for?

The Valve System can fit all system sizes (1 to 88”) and can be moved from one model to another model as required.

5. Are PurgeGate® Valves reusable?

Yes! These simple plug and play valves can be used time and time again and easily moved from system to system.

6. Which way do I connect my PurgeGate® Valve?

It is important to connect the PurgeGate® in the correct direction with the arrow shown, pointing in the direction of the purge gas flow.

See full description
Specifications for PurgeGate Valves APGV001
  • Product Type
    One-Way Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome