PurgeNet PurgeAlarm Visual Alarm Indicator PNA-02
Hover to enlarge the image

PurgeNet PurgeAlarm Visual Alarm Indicator PNA-02

Order Code:
MPN:

Product Description

The PurgeAlarm™ Visual Alarm Indicator PNA-02 is an IP66 rated industrial traffic light style column to convey the alarm status of your PurgEye® Weld Purge Monitor®.
The light column can be mounted through a 23 mm diameter hole with a maximum material thickness of 15mm.
As standard, the PurgeAlarm™ Visual Alarm Indicator PNA-02 includes a single red indicator, with 360 degree visibility. The red indicator will be illuminated only if the PurgEye® has warmed up, the alarm enabled and is reading a value greater than the alarm threshold set by the user.
Features
360 degree visibility
Red warning indicator
Green ‘ok to weld’ indicator (optional)
85dB Sounder (optional)
IP66 Environmental Protection
1.4m PurgeNet™ data cable
Easy mounting through a single 23mm hole (wall mounting with optional bracket)
PurgeNet™ loop connector for connection of other PurgeNet™ accessories

Specifications
Product Type
Visual Alarm Indicator
Ingress Protection Rating
IP66
Standards Met
IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome