Stand N Weld Pipe Stand - Fixed

Order Code: ZT5368779S

£149.99 Inc VAT (20%)


Description

Benefits
Improved welding efficiency: Reduce setup time and ensure precise welds
Enhanced safety: Provide a stable working environment to prevent accidents
Increased productivity: Streamline your welding process and complete projects faster
Versatility: Accommodate a wide range of welding applications
Durability: Built to last with high-quality materials

Are you tired of struggling with unstable and flimsy pipe stands during your welding projects? Look no further than the Cougartron Stand N Weld Pipe Stand. This innovative welding tool is designed to provide a secure and stable platform for your pipes, tubes, and other welding materials, ensuring a smooth and efficient welding process.

Crafted with durability and precision in mind, the Cougartron Stand N Weld Pipe Stand features a heavy-duty construction that can withstand the rigors of professional welding environments. Its adjustable design allows you to accommodate pipes of various sizes and shapes, making it a versatile tool for a wide range of welding applications.

Features
Easy assembly in just 5 minutes
Adjustable height from 85cm to 125cm
Holds up to 1500 kg
Folding legs for easy storage
Robust construction from high-quality steel
Safeguarded by cutting-edge Cougartron technology

Applications
Pipe threading
Pipe hole cutting
Roll grooving

Specifications
Max load: 1500 kg
Stand type: Folding
Length: 112 cm
Weight: 12 kg

Order your Cougartron Stand N Weld Pipe Stand today!

See full description
Specifications for Stand N Weld Pipe Stand - Fixed
  • Length
    112cm
  • Product Type
    Pipe Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome