Table Adjust-A-Roll Base - 780500

Order Code: ZT5369036S

£229.99 Inc VAT (20%)


Description

Benefits
Time-Saving: Quickly adjust the roll stand to accommodate different materials and sizes
User-Friendly: Operate the Adjust-A-Roll Base with ease, even while wearing gloves
Protection: Prevent damage to your equipment with a bronze bearing that eliminates arcing
Flexibility: Increase the utility of your roll stand with a quick-change design

Enhance the functionality and versatility of your Sumner Pro Roll Stand with the Sumner Adjust-A-Roll Base. This premium accessory is designed to provide a stable and adjustable platform for supporting heavy welding materials. Crafted with durability and precision in mind, the Adjust-A-Roll Base offers a range of features that make it an essential tool for any welding professional.

Whether you're working with long, heavy pipes or awkward-shaped materials, the Adjust-A-Roll Base provides the flexibility you need to securely and safely position your work. Its adjustable design allows you to customise the height and angle of your roll stand to accommodate various welding tasks. The robust construction ensures maximum stability and durability, even under demanding conditions.

Features
Heavy-Duty Construction: Built to withstand the rigors of professional welding applications
Easy to Install: Quickly and easily attach the Adjust-A-Roll Base to your Sumner Pro Roll Stand
Capacity: Handle materials from 1/2" to 48" (12 to 1200mm) or up to 2, 000lb (900kg)
Fast Adjustment: Easily position pipes with quick and precise adjustments
Clean and Simple Design: Avoid welder interference with a streamlined design
True Pipe Rotation: Ensure accurate welding with wheels that are precisely trued
Bronze Bearing: Eliminate arcing and protect your equipment with a bronze bearing
Locking Mechanism: Securely hold loads in place for layout or fit-up with a built-in break
Ergonomic Handle: Easily operate the Adjust-A-Roll Base with a large, gloved hand
Quick Change Design: Increase the versatility of your roll stand with a quick-change feature

Applications
Pipe Welding: Securely support long, heavy pipes for efficient welding
Structural Fabrication: Position large, awkward-shaped materials for precise welding
Industrial Maintenance: Perform welding tasks on various equipment and machinery
Custom Fabrication: Create unique and complex welded structures

Elevate your welding experience with the Sumner Adjust-A-Roll Base. Order yours today and discover the difference it can make in your productivity and results.

See full description
Specifications for Table Adjust-A-Roll Base - 780500
  • Product Type
    Adjust-A-Roll Base